Allegro 8411-01 Cooling Skull Cap
Write a Review
|
Questions & Answers (0)
Product Description
These four disks are lightweight and low profile, but after soaking for 5 to 9 minutes, you can enjoy a cooling effect for up to 72 hours. For use in environments with excessive heat.
PRICE
$6.50
8
8
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 6 in |
| Weight | 1 lbs |
| Size | One Size |
Product Details
| Type | Hard Hat Pad |
| Color | Blue |
| Includes | Cooling Skull Cap |
| Material | Cotton |
| Description | Cooling Hard Hat Pad |
| Package Quantity | 1 |
| Fastening Method | Hook & Loop |
| Manufacturers Part Number | 8411-01 |
| Primary Use | Heat Stress Protection |
| Brand | Allegro Industries |