- Constructed of all welded, heavy duty, rustproof aluminum.
- Maneuvers easily on two rubber swivel plate casters and two rigid plate casters.
Winholt® Heavy Duty Aluminum Tubular Dolly TD-2428
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$455.95
1
1
Ships in 96 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 27 in |
| Height | 10 in |
| Weight Capacity | 2000 lbs |
| Weight | 19 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 27 in |
| Deck Length | 28 in |
| Deck Height | 10 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | Aluminum Open Deck Dolly |
| Deck Material | Aluminum |
| Caster Type | (2) Rigid, (2) Swivel |
| Style | Win-Holt Equipment Group |
| Material | Aluminum |
| Manufacturers Part Number | TD-2428 |
| Brand | Winholt |