Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136089

MPN #: 3A2SA

Ingersoll Rand® Chipping Hammer w/ Lock Spring, 11/16" Round Shank, 3" Stroke, 1725 BPM, 29 CFM

Product Description
Whether you're working in construction or demolition, the A Series chipping hammers are great for any job. With its incredible power-to-weight ratio, these hammers will increase productivity and make working easy.

Features:
  • Durability: The A Series chipping hammers are equipped with a rubber buffer retainer and threaded barrels to extend the life of your product
  • Reliability: The A Series hammers have lockspring retainers that make sure the steel stays in place
  • Access: With a swan neck handle and long nozzle, you'll be able to work in tight, hard to reach spaces with ease


PRICE
$695.00

1
1
Free Shipping Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-7/8
Weight15.6 lbs
Stroke Length3 in
Bore1-1/8 in
Hose Size Inside Diameter1/2"

Product Details

Blows per Minute1725 BPM
TypeChipping Hammer
CFM29 CFM
Air Inlet Thread Size (NPT)3/8 in
Tool TypeAir Hammer
Pressure90 psi
DescriptionChipping Hammer w/ Lock Spring
Manufacturers Part Number3A2SA
PSI90 psi
BPM1725
Average CFM7.2
BrandIngersoll Rand