Towing Ball - 2-5/16" Dia. X 2-3/4" Shank - 10,000 Lb. Cap. Chrome - Min Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Towing Ball,Chrome,2-5/16"X1-1/4"X2-3/4",Cap.10,000# GTW.
PRICE
$18.00
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-1/4 in |
| Weight | 4-1/5 lbs |
| Size | 2-5/16" |
| Ball Size | 2-5/16" |
Product Details
| Style | Standard |
| Type | Towing Ball |
| M.G.T.W. | 10,000 Lbs |
| Color | Chrome |
| Manufacturers Part Number | 1802025 |
| Brand | Buyers Products |