Towing Ball - 2-5/16" Dia. X 2-1/8" Shank - 7,500 Lb. Cap. Chrome - Min Qty 4
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 2-1/8 in |
| Weight | 3-1/5 lbs |
| Size | 2-5/16" |
| Ball Size | 2-5/16" |
Product Details
| Style | Standard |
| Type | Towing Ball |
| M.G.T.W. | 7,500 Lbs |
| Color | Chrome |
| Manufacturers Part Number | 1802026 |
| Brand | Buyers Products |
Related Products
2013-Current Dodge Ram 3500 Hitch Bar Reverse 7in LED Flood Lighting Heavy Duty Bolt-On Street Series Kit and Dual End Light Cap. Specifications: Est. Labor Hours - 2 Harmonization Code - 8512.20.2080 Universal or Vehicle Specific - Vehicle Specific Beam Pattern - Flood Kelvin (Color Temperature)- 5,500K IP Rating - IP67 Chip Type - CREE DIM Weight - 27.97 lb Reverse Polarity - Trailer Hitch Adapter SEMA Product - Trailer Hitch Adapter Part Type ID 54196
Buyers Filler-Strainer Breather Cap Assy w/Plastic Basket, TFAN3, 3.25" Cap Dia, 192 GPM Disp. Rust-Free breather cap assembly 1/4 Turn filler/breather (40 micron) cap w/ chain "Hydraulic Fluid Only" on cap (6) self-tapping screws (1) 30 mesh (500 micron) strainer basket (1) mounting flange w/ 2 gaskets High impact technopolumer construction 3.25" Cap dia Compatible w/petroleum, mineral and water based fluids Temp. range: -22° F to +240°F (-30°C to +115°C) Displacement: 192 GPM May be secured w/padlock (sold seperately)
2021-2022 Ford F150 Hitch Bar Reverse 7in LED Flood Lighting Heavy Duty Bolt-On Blacked Out Kit with Heated Lens and Dual End Light Cap. 2021-2022 Ford F150 Hitch Bar Kit - This Kit is designed to provide 270 degrees of rear and side facing light. Features DUAL Inner and Outer end caps. Inner to illuminate the Hitch Ball and the outer to provide light just behind the rear tires to make sure you never hit a curb and of course Heated Roadrunner High Performance Lights for trailering in the rear. All Hitch Bars™ are proudly made in the USA. Specifications: 3x3" 3/16 Steel Tube Framed ...
The Fifth Wheel Lube Disks with Retention Clip from Buyers Products work to protect your trailer against wear caused by friction between the hitch and trailer. The disk slips over the king pin to provide constant lubrication, eliminating the need for fifth wheel plate grease and the constant cleaning and mess that goes along with it. Its large surface area provides extra towing protection by preventing wear to the hitch. The 32" disk is .185" thick, includes steel retention clip, and sold in boxes of 5. Features Saves time and mess by eliminating the need for fifth wheel plate grease. ...
2011-2016 Ford F250-F450 Super Duty Hitch Bar Reverse 7in LED Flood Lighting Heavy Duty Bolt-On Street Series Kit and Single End Light Cap. New 2011- 2016 FORD F-SERIES - 2.5" Hitch Bar Lighting Kit is an amazing new patent pending solutions for your vehicle. With all the light options on the market today, none offer an OEM look while meeting the demands of Heavy Duty Trucks like this solution. Imagine a kit that is vehicle specific and installs in a short time, and gives you the reverse light you need seamlessly in the hitch location where it is strongest and makes the most sense. Look ...