Chrome Socket, 1/2" Drive, 6 Point, 10mm, Short
Write a Review
|
Questions & Answers (0)
Product Description
Chrome Socket, 1/2" Drive, 6 Point, 10mm, Short
Made of heat-treated chrome vanadium steel for durability. Our sockets feature high-polish chrome finish, which protects the tools from the harsh working environments found in today's workplace. Lifetime warranty. All sockets are marked with part number for easy Identification.
Made of heat-treated chrome vanadium steel for durability. Our sockets feature high-polish chrome finish, which protects the tools from the harsh working environments found in today's workplace. Lifetime warranty. All sockets are marked with part number for easy Identification.
PRICE
$3.63
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/2 in |
| Size | 10mm |
Product Details
| Type | Short |
| Measuring System | Metric |
| Color | Chrome |
| Manufacturers Part Number | KTI-28110 |
| Brand | K-Tool International |
| Points | 6 |