Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB941814

MPN #: J4716

Proto J4716 1/4" Drive Socket 1/2" - 6 Point, 7/8" Long

Product Description
Proto® 1/4" Drive Socket 1/2" - 6 Point, 7/8" Long

  • Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.


  • PRICE
    $7.60

    1
    1
    Ships in 14 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length7/8 in
    Socket Depth StyleStandard
    Nut End Outside Diameter11/16 in
    Bolt Clearance Depth17/32 in
    Drive End Outside Diameter11/16 in
    Size1/2 in
    Opening Size1/2 in
    Nut Depth23/64 in
    Drive Size1/4 in

    Product Details

    TypeHand Socket
    Measuring SystemSAE (Fractional)
    ColorSilver
    Socket/Wrench Points6
    Impact ApprovedNo
    Manufacturers Part NumberJ4716
    BrandProto