Don Jo CHS 2 Women's Restroom Sign, BL - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Don Jo CHS 2 - Women's Restroom Sign, Blue sign with white lettering.
PRICE
$192.50 Sold in packages of 10 / $19.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Interior or Exterior Use | Interior/Exterior |
| Material | Plastic |
| Package Quantity | 10 |
| Description | Women's Restroom Sign |
| Manufacturers Part Number | CHS 2 |
| Brand | Don-Jo |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |
Compliance & Certifications
| Certifications | ANSI |