Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brimstone Fire Protection

Model # :WBB3168455

MPN #: AC-POLE-EV-SET

Brimstone EV Fire Suppressor Extendable Poles, 53"L, Yellow

Product Description
Dimensions:
  • Approx Size: 30" retracted to 53" extended
  • Approx Weight: 3 Lbs / set


  • Purchase Includes:
    • 1 Pair of extendable poles
    • Color: High visibility yellow
    • Intended to be used on taller vehicles and/or to keep responders farther away from the threat
    • Poles are always included with XL EV blankets but are Not included with our standard EV blankets
    • Length is easily adjustable (even with gloved hands)
    • Quick connect and release mechanism
    • Sturdy construction


    PRICE
    $249.95

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length53 in
    Weight3
    Size53"

    Product Details

    TypeFire Suppressor Extendable Poles
    Package Quantity1
    DescriptionEV Fire Suppressor Extendable Poles
    ColorYellow
    Manufacturers Part NumberAC-POLE-EV-SET
    BrandBrimstone Fire Protection