Choose one of four synchro-tilt control types for a natural recline. Adjustable arms put a little extra support right where needed. Upholstered back provides excellent support and a sleek look. Adjustable lumbar support customizes your lower back comfort. Tilt tension controls the rate and ease of recline. Upright tilt lock secures the chair in the many upright positions. 360-degree swivel provides freedom of movement in any direction. Pneumatic seat height adjustment moves the seat up and down to adapt to various body heights.
HON® Ignition 2.0 Upholstered Mid-Back Task Chair With Lumbar, Vinyl Seat/Back, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$559.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 28-1/2 in |
| Height | 45 in |
| Weight Capacity | 300 lbs |
| Seat Width | 20 in |
| Seat Depth | 19 in |
| Seat Height | 17 - 21 in |
| Min Seat Height | 17 in |
| Max Seat Height | 21 in |
| Base | 5-Star Base |
| Max Back Height | 29 in |
| Back Width | 19 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Synchro Tilt |
| Arm Type | Adjustable |
| Manufacturers Part Number | HONI2UL2AU10TK |
| Brand | HON |
| Type | Office Chair |
| Color | Black |
| Series | Ignition 2.0 Series |
| Caster Type | Five Dual-Wheel Casters |
| Seat Color Family | Black |
| Frame Material | Plastic |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | Full Lifetime |