Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Klein Tools

Model # :WBB3792395

MPN #: ET310KIT

Klein Tools® Circuit Breaker Finder Kit

Product Description
The Circuit Breaker Finder Kit includes components for various 90-120V AC circuit diagnostics. The receiver locates the correct breaker for outlets or fixtures, and the transmitter can connect to other fixtures using the included accessories. Use the transmitter with the alligator clip adapter for bare wires and the light socket adapter to locate the correct circuits. The transmitter also tests GFCI outlets. Components are stored in a premium carrying case with a foam insert for organization.

Features:
  • Transmitter also connects to alligator clips adapter for use on bare wires and it connects to the light socket adapter to find the correct circuit for lighting
  • The versatile 3-prong to 2-prong adapter increases the amount of compatible outlets
  • All components nest in a premium hard carrying case with a dense foam insert for easy organization
  • Includes ET310 transmitter and receiver, light socket adapter, 3-prong to 2-prong adapter, alligator clips adapter, user manual, 9V battery for receiver, and a premium carrying case with foam insert


PRICE
$82.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeElectronic Tester and Accessories
Voltage90 to 120 VAC V
DescriptionElectronic Tester
Manufacturers Part NumberET310KIT
BrandKlein Tools

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCATII 120V