Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Bender

Model # :WBB548127

MPN #: GVD-3505

Gardner Bender Adjustable Circuit Alert Non-Contact Voltage Tester, 12-600 Vac

Product Description
Adjustable sensitivity detects the presences of AC Voltage from 12 - 600 V without contacting wires.

Features:

  • Visual (flashing) and audible (beeping) indicators signal presence of voltage.
  • Adjustable sensing levels.
  • Built-in "safe test" feature assures batteries are operating properly.
  • Operates from 2-LR44 1.5 Volt batteries (included)
  • Tests: Doorbells, Low Voltage Lighting, Outlets, Switches, Electrical Panels, Light Fixtures.
PRICE
$22.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Crush Rating150lbs
Drop Rating6'

Product Details

DescriptionVoltage Tester
Manufacturers Part NumberGVD-3505
AC Voltage12-600V
BrandGardner Bender

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL