Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Gardner Bender

Model # :WBB548125

MPN #: GRT-3500

Gardner Bender GRT-3500 Outlet Tester, 120 Vac

Product Description
Gardner Bender Outlet Tester, 120 Vac

Tests standard receptacles to ensure proper wiring.

Features:

  • Neon indicators give positive indication of circuit status.
  • Compact unit simply plugs into any standard 3-wire/grounded recepticle (110 - 125 V AC circuits).
  • Test for six circuit conditions: open ground, open neutral, open hot, hot/ground reverse, hot/neutral reverse, and correct wiring.
  • Succession of yellow and red lights provides indication of circuit status or specifies wiring errors.
  • Easy-to-read three views - top, side and bottom.
  • Tests: Standard outlets, Extension cords.
PRICE
$9.40

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberGRT-3500
DescriptionVoltage Tester
BrandGardner Bender

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL