Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Greenlee

Model # :WBB1377517

MPN #: CS-8000

Greenlee® CS-8000 Circuit Seeker Circuit Tracer

Product Description
Greenlee® CS-8000 Circuit Seeker Circuit Tracer

Features:
  • Advanced patented non-directional sensing technology
  • Superior sensitivity and functionality providing for accurate tracing & locating
  • Ergonomic receiver with information-rich full-color graphical LCD
  • Graphics and audible signal provide quick and easy to understand tracing feedback
  • Traces concealed wiring, locates junction boxes, and finds breakers for live or open circuits
  • Locates and identifies blown fuses
  • Finds shorts and breaks in conductors
  • Low pitch, high volume audible indicator
  • User-selectable automatic or manual gain capability for fast, convenient use
  • Can be used on GFCI protected circuits
  • Automatic backlight on receiver maximizes battery life
  • Supports transmitter-to-receiver distances up to 4 miles for closed circuit tracing
  • Lifetime Limited Warranty
PRICE
$1,425.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Temperature Range32 - 122 °F
TypeElectrical Tester
Voltage0 to 750 V V
Frequency Rating15.15
MaterialPlastic
DescriptionElectrical Tester
ColorBlack
Manufacturers Part NumberCS-8000
BrandGreenlee

Warranty

WarrantyLimited Lifetime yr

Compliance & Certifications

Certificationsc/US UL Listed, Safety Rated Cat III, 750 V Per IEC 61010-1