Circular Saw Blades
Brand
Diameter
TPI
Arbor Hole
Availability
Special Price
Free Shipping
For Use With
Type
Color
Price
Related Products
Complete a wide variety of framing jobs with the DeWalt® 20V MAX Brushless Cordless 30 Paper Collated Framing Nailer. Designed to help minimize downtime between shots with an innovative flywheel that stays active for 6 seconds after the trigger is released, this lightweight cordless nailer removes the need for hoses and compressors. Install up to 530 sqft of subflooring per charge and complete up to 100 ft. of wall framing per charge with this next-generation tool that delivers powerful performance in a wide range of applications. Battery & Charger Sold Separately. Features: Cordless ...
Includes: Accu-Square Alignment System Sealed Roller Bearings Powder Coated Frame Blade Guard Trigger Lock Retraction Mechanism Saw Cord Holder 2 Carriage Locks Stop Block with Bar Nickel Chrome Plated Guide Tubes Dust Port, Dust Hose Dust Containment Brush Folding Stand with Transport Wheels Measuring Tapes Dual Rip Gauge 15 amp Makita 5007F Saw on a Spinning insert 24 Tooth Carbide Saw Blade Warranty covers 1 year and excludes electric motor which is warrantied by motor manufacturer
Includes: Accu-Square Alignment System Accu-Glide Sealed Bearing System Powder Coated Steel Frame Nickel Chrome Plated Guide Tubes Quick Release Carriage with 2 Locks Retraction Mechanism Cord Holder Center Material Support Makita Hypoid drive 7.25" saw Spinning Saw Insert Plate Dust Hood, Hose, Hose Coupler Dust Containment Brush Full 10' Wide Steel Frame Folding Stand Transport Wheels Dual Rip Gauges Stop Block with Bar Measuring Tapes Steel Sleeved Material Rollers
Sand, scrape, chip, and more with the Skil® 20V Brushless Oscillating Multi-Tool Kit. Its 3.6-degree oscillating angle delivers high-performance cutting, sanding, and scraping, and it easily transitions between tasks like scraping for carpet and flooring removal, cutting drywall to install electrical outlets, and sanding doors with tool-free blade changes. Its vibration reduction system delivers 80 percent less vibration compared to Skil® models without the VRS feature for more comfortable work. Clearly see your work with the onboard LED light. Includes: Multi-Tool 2.0Ah Battery 20V ...
The DEWALT DCN680 18 Gauge Brad Nailer drives 18 Gauge Brad nails (Fastener Length) from 5/8 in. to 2-1/8 in.(Fastener Length) which makes it ideal for fastening decorative molding, casing, kitchen crown, and shoe molding. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN680 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18. Features: ...