Applications:
- Hardwood
- Softwood
- Trim
- Sheet Goods
Weights & Dimensions
| Plate Thickness | 0.07 in |
| Diameter | 12 in |
Product Details
| Max RPM | 4800 rpm |
| Type | Carbide-Tipped |
| TPI | 40 |
| Package Quantity | 3 |
| Manufacturers Part Number | DWA11240 |
| For Use With | Circular Saw |
| Tool Compatibility | Circular Saw |
| Abrasive Material | Carbide |
| Brand | DeWalt |