Circular Saw Blades
Brand
Diameter
TPI
Arbor Hole
Availability
Free Shipping
Special Price
Type
For Use With
Color
Price
Related Products
Cat® 600 Pro Continuous Rim Turbo Blade is one of the fastest and fierce blades in the Cat® armoury. It is capable of cutting the hardest materials including steel rebar, oil well pipe, and ductile iron pipe time after time. It has a specially designed bonding formulation and ultra high quality diamond grit that enables it to cut hard materials continuously. The high tensile core keeps the blade tensioned. The blank benefits from vented cooling holes specifically placed to dissipate any heat build up in the harshest cutting environments. The MUT5 has extra long life and uses noise ...
Cat® 600 Pro Porcelain and Hard Dense Material Turbo Mesh Blades are designed with a unique rim which greatly aids in cooling the blade by carrying the coolant into the cut and reducing side friction, resulting in longer blade life and extremely clean, accurate, chip free and fast cutting in the hardest of materials. Ultra high quality diamond grit enables the blade to cut the most dense materials such as outdoor porcelain and will also perform extremely well in softer ceramic and natural stone tiles. Can be used on handheld grinders, handheld circular saws, and tiles saws. Features: ...
Rip through miles of 2x4s with The Flex 24V Brushless 7-1/4" Circular Saw. This lightweight and durable beast is built for advanced cutting performance and ultimate cutting capacity (up to 2-5/8"). Built-in LED light illuminates workpiece, providing superior precision and accurate cuts. This saw's Powerful Motor is maximized by The Flex Stacked Lithium Advantage: unmatched 24V battery power, runtime, and fast charging speed. Includes saw, one 24V battery, and charger. Protected by The Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at registermyFlex.com ...
Milwaukee M18 FUEL 7-1/4" Circular Saw is designed for the professional carpenter, remodeler, and general contractors who rely on high-performing and durable tools. Leveraging the latest in cordless technology, this saw offers class-leading performance, providing the power to complete more demanding applications and the cut speed to achieve greater productivity. The POWERSTATE™ Brushless Motor delivers 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. The latest in REDLINK PLUS™ Electronics ensures maximum ...
Cat® 300 Trade Abrasive Materials segmented diamond blades have an all new bond formulation designed for extensive use on a wide range of products and offers unrivalled performance in comparison to other products. They offer a good cutting performance, life and speed of cut. The blades can be used for wet or dry cutting. The perfect choice for the small to medium size jobs and those who want good life and speed of cut. Features: 1.5X Life - 1.5X Speed High Quality Diamond Grit Latest Bond Technology Enhanced Performance And Life Fully Hardened And Heat Treated Steel Core Good Span Of ...