Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131294

MPN #: FX2141-1J

Flex Circular Saw Stacked Lithium Kit, 7-1/4" Diameter, 24V, 5800 RPM

Product Description
Rip through miles of 2x4s with The Flex 24V Brushless 7-1/4" Circular Saw. This lightweight and durable beast is built for advanced cutting performance and ultimate cutting capacity (up to 2-5/8"). Built-in LED light illuminates workpiece, providing superior precision and accurate cuts. This saw's Powerful Motor is maximized by The Flex Stacked Lithium Advantage: unmatched 24V battery power, runtime, and fast charging speed. Includes saw, one 24V battery, and charger. Protected by The Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at registermyFlex.com through December 31, 2023.

Features:
  • The Flex Stacked Lithium Advantage
    200% more power with 24V lithium, 300% longer battery life with Thermal-TECH™+ heat management, 100% faster charging; 100% cross-compatible with all Flex 24V tools and chargers.
  • Sensor Free Brushless Motor
    Every Flex 24V tool is built around an intelligent digital Brushless Motor designed to eliminate friction and optimized for higher efficiency and power
  • Powerful Motor
    Advanced Cutting Performance
  • Exceptional Runtime
    Up to 610 cuts in 2x4 lumber with a 10.0Ah Stacked Lithium Battery
  • Ultimate Performance
    5,800 RPM for faster cutting
  • Maximum Cutting Capacity
    Cuts 3x lumber in one pass
  • Magnesium Footplate and Guards
    Lightweight and durable
  • Flex 24V Cross Compatibility
    Compatible with all Flex 24V batteries, chargers and tools
  • Includes : 7-1/4" Circular Saw, 10.0Ah Stacked-Lithium Battery, 280W Rapid Charger, FLEX Bag, Attachments: Blade wrench, Vacuum Adaptor, Lower Guard Lever, Accessories: 7-1/4" 24T FLEX Blade


PRICE
$479.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/8
Weight21.7 lbs
Arbor Size5/8
Size7-1/4 in

Product Details

Battery TypeLithium-Ion
TypeKit
Metal/Wood CuttingWood
ColorBlack
No Load Speed5800 RPM
Bevel Capacity0-56°
KitKit
StyleCordless
Number of Batteries1
Voltage24 V
IncludesCircular Saw, Stacked-Lithium Battery, Rapid Charger, Flex Bag, Blade wrench
Manufacturers Part NumberFX2141-1J
BrandFLEX

Warranty

WarrantyLifetime Limited