Our most powerful Tools just got better with the 60V MAX 7-1/4 in. circular saw with electric brake. It has up to 47% more power than the DCS575 60V MAX circular saw with 2456 unit watts out. With a no-load speed of 5800 RPM, this saw delivers the power of a corded circular saw with the portability and convenience of cordless through revolutionary DEWALT FLEXVOLT technology.
DeWalt® Flexvolt 60V MAX Brushless 7-1/4" Cordless Circular Saw with Brake Kit, 2 Batteries
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 8 lbs |
| Blade Diameter | 7-1/4 in |
Product Details
| Battery Type | Lithium-Ion |
| Style | Cordless |
| Type | Brushless |
| Voltage | 60 V |
| Phase | 1 |
| Color | Yellow |
| Manufacturers Part Number | DCS578X2 |
| Kit | Kit |
| Brand | DeWalt |
Related Products
A plunge circular saw and guide rail is a more portable option over a table saw for smooth, accurate and splinter-free cuts in plywood and other large wood panels. Makita® offers the 18V X2 (36V) LXT® cordless plunge circular saw, and Makita® has an expanding range of blades so you get the right accessory for the job. The 6-1/2" 56T Carbide-Tipped Plunge Saw Blade (B-57342) is ideal for cutting wood, MDF and laminate materials. Key features include the thin-kerf design and fluorine coating to reduce pitch build-up – and both features are engineered for less drag and up to 140% more cuts ...
Rip through miles of 2x4s with The Flex 24V Brushless 7-1/4" Circular Saw. This lightweight and durable beast is built for advanced cutting performance and ultimate cutting capacity (up to 2-5/8"). Built-in LED light illuminates workpiece, providing superior precision and accurate cuts. This saw's Powerful Motor is maximized by The Flex Stacked Lithium Advantage: unmatched 24V battery power, runtime, and fast charging speed. Includes saw, one 24V battery, and charger. Protected by The Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at registermyFlex.com ...
K 1 PACE high power battery cutter has the power and performance you expect from equivalent petrol-powered cutters. Equipped with X-Halt™ brake function for operational safety. Ergonomic and user-friendly with low vibrations, optimally balanced machine and zero CO₂ emissions during use. With built-in connectivity so you can easily monitor machine location, runtime, service intervals and receive wireless updates through FOTA (firmware over the air). Powered by Husqvarna PACE battery system with high power and fast charging for impressive productivity and a well-suited match with our ...
This saw optimizes line of sight with a left-side blade and rear handle for smooth, accurate cuts. An electronic brake helps stop the blade after releasing trigger to increase protection. Its brushless motor extends the life of the Tool. It's perfect for oriented strand board (OSB), plywood, hardwoods, dimensional lumber, and flooring. Long runtime and a durable, high-grade magnesium shoe add to the performance of this powerful cordless Tool. It is also Tool connect tag-ready, so you can easily track it by attaching a Tool connect tag (Tag sold separately).
DeWalt 7 1/4" Lightweight Circular saw, DWE575, 5200 RPM, 2.55" Cut Depth Features Among one of the lightest saws in its class at 8.8 lbs 15 amp motor, powerful enough for even the toughest applications 57° beveling capacity with stops at 45° and 22.5° 2 9/16 " Depth of cut capacity provides additional versatility of applications Anti-snag Ball bearing lower guard provides smooth guard operation and long life in harsh environments Toughcord provides longer durability against cord pull outs Integrated dust blower function cleans the line of sight during cutting Durable high ...