Circular Saw Blades
Brand
Diameter
TPI
Arbor Hole
Availability
Special Price
Free Shipping
For Use With
Type
Color
Price
Related Products
Make clean cuts with durable DeWalt® Large Diameter Circular Saw Blades. Get up to 3X life and up to 2X life with blades featuring an optimized tooth geometry designed for increased accuracy and ultra-sharp carbide-tipped teeth. Engineered to exceed expectations, these blades are specifically designed by tooth count to deliver optimize performance in a variety of applications. Patented body slot design for low vibration. Applications: Hardwood Softwood Trim Sheet Goods
With up to twice the life of the Diablo® D0724R 7-1/4 in. 24T Saw Blade in double-stacked 3/4 in. x 48 in. Particle Board in a lab test*, you can be sure you have the right tools for heavy-duty projects with 7-1/4 in. 24T DeWalt Elite Series™ Circular Saw Blades. The blades are built for long-term use with proprietary welded carbide tips and a multi-tooth design that deliver smooth cutting and durability. Designed for endurance, these blades feature large heat vents to allow for cool, seamless cuts. Application: Dimensional Lumber Pine Seeding Composite Decking Reclaimed Lumber, ...
DeWalt® Saw Blades are ideal for any wood-cutting application. The exclusive, patent-pending ToughTrack™ tooth design, on our framing & ripping blades, is engineered to deliver straight, accurate cuts over the life of the blade. Patented Body Slots reduce vibration, which works with the blade's thin kerf design to deliver exceptional user feel. High-Density Tungsten Carbide teeth are tough, wear-resistant, and provide long life. The reinforced shoulder is designed for strength & durability by providing impact resistance, especially in nail-embedded wood. These blades come with ...
Milwaukee's wood cutting, framing blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion and gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool. Features: Anti-friction coating Laser cut from sheet steel Polymer filled vibration slots Cobalt ...
Milwaukee Circular Saw Blade 8 In 42 Tooth Dry Cut Cermet Tipped 48-40-4515 This 8 in. 42 tooth blade is designed to cut a variety of ferrous materials 3/32 inch and thicker, including pipe, angle iron, steel studs and conduit. The blade has vibration damping which reduces heat, sparks and noise for cleaner smoother, burr free cuts. Use with Milwaukee Dry Cut Saw 6370-20. 8 in. diameter Cermet tipped for longer life, more wear resistant 5/8 in. arbor hole Hardened steel body Vibration dampening