Circular Saw Blades
Brand
Diameter
TPI
Arbor Hole
Availability
For Use With
Special Price
Free Shipping
Type
Color
Price
Related Products
Make clean cuts with durable DeWalt® Large Diameter Circular Saw Blades. Get up to 3X life and up to 2X life with blades featuring an optimized tooth geometry designed for increased accuracy and ultra-sharp carbide-tipped teeth. Engineered to exceed expectations, these blades are specifically designed by tooth count to deliver optimize performance in a variety of applications. Patented body slot design for low vibration. Applications: Hardwood Softwood Trim Sheet Goods
The DeWalt® 7-1/4-inch 48 Tooth metal cutting circular saw blade delivers fast, smooth cutting across a wide range of ferrous steel materials. The durable metal cutting carbide tips are designed to reduce wear, withstand impacts and provide long life in ferrous metals. The blade is laser cut and precision balanced with additional vibration reducing slots to ensure smooth operation and clean cuts with minimal burr. For best results, pair with a dedicated metal cutting saw such as the DeWalt® DCS383.
Cat® Combo Multi-Material blades are designed for intensive use across the 3 performance grades: Good, Better and Best. A true warrior product able to cut virtually everything in its path. Each individual product has specifically designed segments shape and geometry which complements the diamond grit and bond formulation that is proved to enhance the cutting performance in terms of fluidity and smoothness of cut, speed and blade life. Cat® Combo Multi-Material blades are able to cut a multitude of materials easily and able to cut through the hard materials including all general purpose, ...
Always trust genuine JET® parts for your JET® Tools. They are guaranteed to fit and work perfectly in your equipment. HSS steam-tempered blade for ferrous cutting applications. Trust genuine JET® replacement parts when it's time to exchange a component. Features: 2 Pin holes are 11mm diameter / 63mm on center 2 Pin holes are 8mm diameter / 45mm on center 100T M2 HSS Steam tempered - 62/64 HRc for ferrous cutting applications The second number is the center hole diameter, 32mm The third number is the thickness of the blade, 2.5mm
The DEWALT DCS565 20-Volt MAX 6-1/2 in. Circular Saw is ready to take on a variety of cutting applications with a combination of performance and versatility. It features a powerful brushless motor that delivers 4,950 RPM for fast, accurate, and consistent cutting. Tool-free depth and bevel adjustments provides a max depth of cut of 2-1/8 in. at 90° along with a max bevel of 50°. This saw is equipped with a Magnesium shoe, built-in rafter hook, bright LED , and optional dust chute. Battery and charger sold separately.