Treston Circular Single Monitor Arm, Upright Mounting Bracket, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Circular Monitor Arm provides flexible, ergonomic positioning for computer displays at the workstation. Designed for monitors weighing 3–9 kg (6.6–19.8 lbs), the arm features a gas spring mechanism that allows smooth adjustment in both height and depth. Users can easily tilt and rotate the screen to achieve the most comfortable viewing angle.
The arm mounts securely to an upright bracket and supports monitors with VESA 75 or 100 mounting patterns. By lifting the display off the worksurface, it helps free up valuable workspace while improving posture and visibility. Available in both single and dual monitor configurations to support a variety of workstation setups.
The arm mounts securely to an upright bracket and supports monitors with VESA 75 or 100 mounting patterns. By lifting the display off the worksurface, it helps free up valuable workspace while improving posture and visibility. Available in both single and dual monitor configurations to support a variety of workstation setups.
PRICE
$529.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 7-7/8 in |
| Weight Capacity | 19.8 lbs |
Product Details
| Type | Monitor Arm |
| Material | Steel |
| Color | Light Gray |
| Manufacturers Part Number | 14-94049438 |
| Brand | Treston |