Treston CPU-Holder Bar Clamp, Concept Handcrank, 19-11/16"D, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
CPU/printer holder is designed for use with the Concept Ergo workbench equipped with a depth adjustable accessory bar (DBCE). The bar clamp mounting ensures secure and flexible positioning of your device. Note: Can only be used with the DBCE accessory bar, which must be ordered separately.
The CPU Holder Bar Clamp is designed specifically for use with the Concept Hand Crank workbench, providing a secure and convenient way to mount a computer tower beneath the worksurface. The clamp-style design attaches directly to the workstation frame, keeping the CPU elevated, protected, and out of the way.
By moving the computer off the work surface and floor, the holder helps free up valuable workspace while improving cable management and equipment protection. The light grey finish matches the workstation frame for a clean, integrated appearance. Ideal for assembly, testing, and technical workstations where computer access is required without sacrificing valuable work area.
The CPU Holder Bar Clamp is designed specifically for use with the Concept Hand Crank workbench, providing a secure and convenient way to mount a computer tower beneath the worksurface. The clamp-style design attaches directly to the workstation frame, keeping the CPU elevated, protected, and out of the way.
By moving the computer off the work surface and floor, the holder helps free up valuable workspace while improving cable management and equipment protection. The light grey finish matches the workstation frame for a clean, integrated appearance. Ideal for assembly, testing, and technical workstations where computer access is required without sacrificing valuable work area.
PRICE
$219.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Adjustable in |
| Depth | 19-11/16 in |
| Weight Capacity | 44 lbs |
Product Details
| Type | CPU Holder |
| Material | Steel |
| Color | Light Gray |
| Manufacturers Part Number | 860551-49 |
| Brand | Treston |