Treston Laptop/Printer/Equipment Shelf with Arm ESD, 14-3/8"W X 14-3/8"D, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
The monitor shelf with articulating arm provides flexible positioning for displays in industrial and technical workstations. The 14-5/16" x 14-5/16" shelf securely supports monitors or small devices while the articulating arm allows users to easily adjust height, reach, and viewing angle for improved ergonomics.
This adjustable design helps reduce neck and eye strain by allowing the screen to be positioned at the most comfortable viewing height. The shelf also helps free up valuable worksurface space by lifting equipment off the bench. Ideal for assembly, inspection, testing, and other work environments where adjustable screen positioning improves workflow and comfort.
This adjustable design helps reduce neck and eye strain by allowing the screen to be positioned at the most comfortable viewing height. The shelf also helps free up valuable worksurface space by lifting equipment off the bench. Ideal for assembly, inspection, testing, and other work environments where adjustable screen positioning improves workflow and comfort.
PRICE
$359.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-3/8 in |
| Depth | 14-3/8 in |
| Weight Capacity | 55 lbs |
Product Details
| Type | Monitor Arm |
| Material | Steel |
| Color | Light Gray |
| Manufacturers Part Number | 93049001P |
| Brand | Treston |