SCILOGEX Circular Tube Holder, 50ml x 8, 18900162
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 18900162 |
| For Use With | MX-RD-Pro |
| Description | Circular Tub Holder |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |
Related Products
The GTR-HD Tube Rotator provides slow to vigorous mixing of your biological samples and solutions with advanced features you expect. Adjusting the speed and time are easily performed using the parameter adjustment knob on the front panel. A metal chassis and rotisserie-style tube holders provide a solid, robust design for years of worry free mixing. Swapping the included 50mL vertical holder is a breeze lift the retention lever on the left, angle the main housing on the right and lift out - replacing would be the opposite process. Both vertical "end over end" mixing and horizontal ...
The GTR-HA Tube Rotator provides slow to vigorous mixing of your biological samples and solutions in a simple, lightweight and easy to use design. Simply turn on the power and adjust the speed using the analog dial for your desired level of mixing. The unit includes a rotisserie-style stainless steel platen and interchangeable tube holder clips for 1.5mL, 15mL & 50mL tubes. Features End over end motion/agitation Provides gentle and effective mixing of biological samples Adjustable speed range from 0 to 80 rpm Unit includes an assortment of twelve (12) 15mL, Twelve (12) 50mL and thirty-six ...
The SK-1807-E 3D Rocker is suitable for mixing applications including, gel staining and distaining, washes, hybridizations, immune precipitation and Western blots. Features: Smooth 3D gyratory motion with 7® angle Maximum shaking weight 3Kg/6.6Lb Comes with a tray platform with anti-slip mat Wide range of platform options for culture flasks, flasks, etc. (Sold Separately) 0-80 RPM speed range Cold room and incubator compatible Universal voltage cTUVus approved CE marked 2 Year Limited Warranty
Easy-to-read backlit LCD displays for speed and timer. Maximum load 2.5Kg/5.5Lbs. Wide range of platform options for culture flasks, flasks etc. (Sold Separately). 100-350RPM shaking speed range. 10mm linear/reciprocal action. Timer or continuous operation. 1-1199 minutes timer. Independent LCD digital displays for shaking speed and timer function. cTUVus approved. CE Marked. 2 Year Limited Warranty.
The Globe Scientific GTR-AVS was designed for gently mixing a wide range of tubes, containers and bottles. The analog dial can be set anywhere between 10 rpm and 70rpm. In addition to a rolling motion, the rollers are mounted slightly off center to rise and fall in a "see-saw" fashion. These two motions ensure your samples are thoroughly mixed for optimal homogeneity. The six (6) rollers can accommodate up to 8.8 lbs or ten (10) 15/50mL centrifuge tubes. Features Speed Range of 0-70rpm Six (6) roller design for gentle sample agitation and ease of cleaning Cold room and incubator ...