Benchmark Scientific Tube holder For 11 x 6 x 50mL, 1 Each
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 4 in |
| Depth | 7 in |
| Height | 1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Rotator/Rocker Accessories |
| Capacity | 11 X 6 X 50Ml Tubes |
| Package Quantity | 1 |
| Manufacturers Part Number | R2020-500 |
| For Use With | R2020, R2024 |
| Brand | Benchmark Scientific |
Warranty
| Warranty | 2 yr |
Related Products
The GTR-HA Tube Rotator provides slow to vigorous mixing of your biological samples and solutions in a simple, lightweight and easy to use design. Simply turn on the power and adjust the speed using the analog dial for your desired level of mixing. The unit includes a rotisserie-style stainless steel platen and interchangeable tube holder clips for 1.5mL, 15mL & 50mL tubes. Features End over end motion/agitation Provides gentle and effective mixing of biological samples Adjustable speed range from 0 to 80 rpm Unit includes an assortment of twelve (12) 15mL, Twelve (12) 50mL and thirty-six ...
The GTR-HD Tube Rotator provides slow to vigorous mixing of your biological samples and solutions with advanced features you expect. Adjusting the speed and time are easily performed using the parameter adjustment knob on the front panel. A metal chassis and rotisserie-style tube holders provide a solid, robust design for years of worry free mixing. Swapping the included 50mL vertical holder is a breeze lift the retention lever on the left, angle the main housing on the right and lift out - replacing would be the opposite process. Both vertical "end over end" mixing and horizontal ...
Tube Holder Clips for use with GTR-IA Tube Rotator, 12 each for 1.5mL Microcentrifuge Tubes, 12/Pack
The GTR-IA Tube Rotator packs a lot of value in a simple, easy to use package. With a Ferris Wheel disk design and analog speed control, operation and setup can be completed in minutes the very first time and every time. The fixed angle disk utilizes clips to hold 1.5/2.0mL, 15mL and 50mL tubes. The clips are included with each unit and additional clips are also available for separate purchase.
The GTR-HD Tube Rotator provides slow to vigorous mixing of your biological samples and solutions with advanced features you expect. Adjusting the speed and time are easily performed using the parameter adjustment knob on the front panel. A metal chassis and rotisserie-style tube holders provide a solid, robust design for years of worry free mixing. Swapping the included 50mL vertical holder is a breeze lift the retention lever on the left, angle the main housing on the right and lift out - replacing would be the opposite process. Both vertical "end over end" mixing and horizontal ...
The GTR-HA Tube Rotator provides slow to vigorous mixing of your biological samples and solutions in a simple, lightweight and easy to use design. Simply turn on the power and adjust the speed using the analog dial for your desired level of mixing. The unit includes a rotisserie-style stainless steel platen and interchangeable tube holder clips for 1.5mL, 15mL & 50mL tubes. Features End over end motion/agitation Provides gentle and effective mixing of biological samples Adjustable speed range from 0 to 80 rpm Unit includes an assortment of twelve (12) 15mL, Twelve (12) 50mL and thirty-six ...