Krud Kutter Graffiti Remover, 32 oz. Trigger Spray Bottle - GR326 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
The ultimate spray paint graffiti remover. A safe alternative to hazardous solvent-based graffiti removers. Effective on most hard, soft, and porous surfaces. Will not damage automotive clear coat finishes. Works on concrete, brick, cinder block, and street signs. 32 oz. trigger spray bottle.
Intended for Industrial/Commercial Use.
Intended for Industrial/Commercial Use.
PRICE
$132.00 Sold in packages of 6 / $22.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
| Coverage | 50 Sq. Ft. |
Product Details
| Scent | Sweet |
| Applicable Materials | Brick, Cement, Concrete, Metal |
| Size Type | 32 oz. Trigger Spray Bottle |
| Helps Remove | Spray Paint, Permanent Marker, Crayon, Pen, Lipstick |
| Package Quantity | 1 Bottle |
| Description | Graffiti Remover |
| Manufacturers Part Number | GR326 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Krud Kutter |