Features
- Single Cord
- Cold Water
- 100 PSI
- 15 ft. (4.6 m) Solution Vacuum Hose
- SS Single Bend, Twin Jet Wand
Weights & Dimensions
| Length | 42 in |
| Width | 21 in |
| Height | 40-1/2 in |
| Weight | 87 lbs |
| Water Lift | 140 in |
| Cord Length | 25' |
| Hose Length | 15 ft. |
Product Details
| Pressure Power | 100 PSI |
| Solution Tank Capacity | 12-1/2 gal |
| Cleaning Capacity | 500 ft²/hr |
| Wattage | 1250 W |
| Filtration | Removable Solution Filter |
| Material | Polyphenylene & Polystyrene |
| Manufacturers Part Number | 56105416 |
| Recovery Tank Capacity | 11 gal |
| Brand | Clarke |
| Type | Hose & Wand |
| Stages | 3 |
| Color | Blue |
| Hertz | 60 Hz |
| Motor Amps | 12-1/2 A |
| Voltage | 115 V |
| Description | EX20 100C-15-SW |
Warranty
| Warranty | 1 Year on Parts & Labor |
Compliance & Certifications
| Certifications | ETL |