Clarke Compostable Vacuum Bag for Clarke CarpetMaster 112, 115, 212, 215, 218
Write a Review
|
Questions & Answers (0)
Product Description
The industry's first compostable vacuum cleaner filter bag to be approved and validated by Underwriters Laboratories and to earn the Certified Biobased Product Certification and Label from the United States Dept. of Agriculture (USDA). All products and packaging materials are made from 100% renewable resources designed to be recycled and/or biodegrade when aerobically composted reducing the amount of valuable resources entering our landfills to meet Federal Trade Commission GREEN guidelines. Contains 1 pre-filter per package. Includes 10 packages per case. Sold in quantities of 50.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Janitized |
| Type | Upright Vacuums |
| Material | 4 Ply Cellulose Micro Filter |
| Package Quantity | 50 |
| Description | Clarke Replacement Compostable Vacuum Bag and 1 Pre Filter |
| Manufacturers Part Number | COM-ADVSPEC-4(5) |
| For Use With | Clarke Carpetmaster 112, 115, 212, 215, 218 |
| Brand | Clarke |