Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clarke

Model # :WBB2028752

MPN #: 56105618

Clarke® Standard Orbital Floor Machine, 20" Cleaning Path

Product Description
FM40™ ST & LX Built on the legacy of its predecessor the BOS-18, the Clarke® FM40 represents a significant step forward for Clarke® orbital scrubbing floor machines. Available in a standard ST version and a feature-rich deluxe LX edition, the FM40 is engineered to deliver the ultimate combination of ease of use and versatility for unmatched performance in both wet and dry applications.

Features
  • Orbital Floor Machine - 20 x 14 inch (51 x 35 cm) pad
  • 3540 orbits per minute
  • 4-inch wheels
  • Safety Switch and Thermal Shut-off protection
  • Total machine weight: 161 lbs. (73 kg)


PRICE
$5,809.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width20-1/2 in
Height44 in
Weight161 lbs
Cord Length50'
Cleaning Width20 in

Product Details

TypeFloor Machine
Pressure Power160
Horsepower1.5 HP
ColorBlack
Hertz60 Hz
Drive SystemPad Assist
Power SourceCorded
Voltage120 V
MaterialMetal
DescriptionOrbital Floor Machine
Manufacturers Part Number56105618
Batteries115 Ah (2)
Decibels68
Brush Motor RPM3540 rpm
BrandClarke

Warranty

Warranty3 years parts/2 years labor

Compliance & Certifications

CertificationsETL/CSA