IPC CT105 Floor Scrubber, 32" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The CT105 is recommended for medium sized spaces and has been designed to be very easy to use, while keeping electronics to a minimum. Featuring constant flow technology, for full control of water flow, a large brush head and an "oversized" output of the recovery water tank, the CT105 is the most reliable, productive and simple machine in its category. Features a 32" scrub path, 26 gallon tank and 330 amp hour AGM maintenance-free batteries.
PRICE
$18,999.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 381 lbs |
| Squeegee Width | 37 in |
| Cleaning Width | 32 in |
Product Details
| Type | Walk-Behind Automatic Battery Floor Scrubber |
| Solution Tank Capacity | 26 gal |
| Color | Multi-colored |
| Drive System | Traction Drive |
| Cleaning Capacity | 27,000 ft²/hr |
| Power Source | Battery |
| Wattage | 650 W |
| Voltage | 24 V |
| Manufacturers Part Number | CT105BT85B-330CH |
| Recovery Tank Capacity | 27 gal |
| Battery Run Time | 360 hr |
| Decibels | 71 |
| Brand | IPC |
| Speed | 2.8 mph |