Clarke® MA10 12E Upright Auto Scrubber W/ Accessories, 12" Cleaning Path
|
Questions & Answers (0)
Product Description
The Clarke MA 10's convenient, easy to use features make it perfect for the cleaning small, high-traffic spaces quickly and effectively. The single-pass scrub and dry performance provides quick access to cleaned areas, and the comfortable, two -hand grip combined with its light weight make maneuverability and transport easy for any operator. With a more effective and efficient cleaning system that removes dirt and water rather than spreading it around like a traditional mop, you not only decrease chances for slip-and-falls, but you create a more hygienic environment. The MA10 12E enables you to dramatically increase your cleaning productivity while making daily cleaning tasks much more comfortable and enjoyable, compared to the messy mop and bucket alternative. Cord Electric Upright Scrubber with complete accessories including a manual suction hose and the carpet care kit.
PRICE
$2,085.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Width | 14-1/5 in |
| Height | 45-2/7 in |
| Weight | 26.5 lbs |
| Water Lift | 72 in |
| Cord Length | 50' |
| Cleaning Width | 12 in |
| Squeegee Width | 12.2 in |
Product Details
| Solution Tank Capacity | 0.8 gal |
| Cleaning Capacity | 2,434 ft²/hr |
| Power Source | Corded |
| Wattage | 700 W |
| Material | Plastic |
| Manufacturers Part Number | 107408161 |
| Recovery Tank Capacity | 1 gal |
| Brand | Clarke |
| RPM | 2100 rpm |
| Type | Walk-Behind Corded Floor Scrubber |
| CFM | 33.9 CFM |
| Horsepower | 0.94 HP |
| Vacuum Motor | 0.94 HP |
| Color | Blue |
| Hertz | 60 Hz |
| Drive System | Brush Assist |
| Voltage | 120 V |
| Batteries | Corded |
| Decibels | 72 |
| Brush Motor RPM | 2100 rpm |
Warranty
| Warranty | 2 year parts/2 year labor |