Clarke® Carpet Care Kit For Use With MA10 Floor Scrubber
Write a Review
|
Questions & Answers (0)
Product Description
Turn your MA10 into a carpet spotter. Accessory for MA10 12E; Comes standard with MA10 12E Complete.
PRICE
$98.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 13.2 in |
| Height | 3.3 in |
| Weight | 1 lbs |
Product Details
| Type | Carpet Care Kit |
| Package Quantity | 3 |
| Color | Black |
| Application | Scrubbing |
| Manufacturers Part Number | 107411865 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| For Use With | MA10 |
| Brand | Clarke |