Features
- Battery Burnisher w. Non Traction Drive - 20 inch (51 cm) pad
- Passive dust control
- 2.5 hp motor, 2,000 rpm
- 200 Ah wet batteries, three each (871334)
- Onboard battery charger, 115 VAC / 36 VDC, 21 A (41036A)
Weights & Dimensions
| Length | 53-1/2 in |
| Width | 23 in |
| Height | 42 in |
| Weight | 566 lbs |
| Cleaning Width | 20 in |
Product Details
| Type | Battery Operated |
| Horsepower | 2.5 HP |
| Color | Blue |
| Cleaning Capacity | 17,600 ft²/hr |
| Material | Steel |
| Description | Ultra Speed® 20 |
| Manufacturers Part Number | 56383523 |
| Decibels | 68 |
| Brush Motor RPM | 2000 rpm |
| Brand | Clarke |
Warranty
| Warranty | 3 year parts/1 year labor/90 days travel |
Compliance & Certifications
| Certifications | ETL/CSA |