Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Duct

Model # :WBB2691236

MPN #: RCL03.B

US Duct Clamp, 3" Diameter, Stainless Steel

Product Description
US Duct's Laser-Welded Clamp Together Ducting (CTD) uses a gasketed, over-center clamp that seals the rolled lip on the end of ALL clamp-fitting ductworkcomponents.It installs in seconds without screws or welding cutting your installation time down by 70% or more. Available in 3" to 24" diameter and ranging from 22 gauge to 10 gauge metal to handle the toughest applications.

PRICE
$28.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.00 in
Width3.00 in
Height1.00 in
Weight0.2 lbs
Duct Size3.00 in
Diameter3.00 in

Product Details

TypeDuct Clamp
Material304 Stainless Steel
ApplicationIndustrial Dust/Fume Collection & Extraction
Manufacturers Part NumberRCL03.B
For Use WithClamp Together Duct
BrandUS Duct