Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Duct

Model # :WBB2691232

MPN #: RCO04.G

US Duct Clamp Together Manual Blast Gate, 4" Diameter, Galvanized

Product Description
US Duct's manual blast gates are constructed of a cast aluminum body with galvanized or stainless steel blade and connections. The sliding closure operates and locks with a manual slide and thumb screw. These gates are solid solutions for applications where changing air flow or regulating CFM are done manually.

PRICE
$74.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.75 in
Width5.00 in
Height7.00 in
Weight2 lbs
Duct Size4.00 in
Gauge22.00 ga
Diameter4.00 in

Product Details

TypeBlast Gate
ApplicationIndustrial Dust/Fume Collection & Extraction
For Use WithClamp Together Duct
MaterialGalvanized Steel
Manufacturers Part NumberRCO04.G
BrandUS Duct