Kee Safety® Clamp on Tee, 1" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Clamp On Tee
Widely used for adding to and modifying existing structures. This performs the same function as a Type 10, but because of its open socket, it can be added to a complete structure. For alternative fitting, see type A10. Type 25 should be used when a join in the pipe is necessary.
Clamp On Tee
Widely used for adding to and modifying existing structures. This performs the same function as a Type 10, but because of its open socket, it can be added to a complete structure. For alternative fitting, see type A10. Type 25 should be used when a join in the pipe is necessary.
PRICE
$52.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/8 in |
| Nominal Pipe Size | 1 in |
Product Details
| Assembly Required | No |
| Type | Clamp On Tee |
| Pipe Outer Diameter | 1-5/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 16-6 |
| Fitting Type | Tee |
| Angle | 90° |
| Brand | Kee Safety |