For Use With:
- Jet PF34 Feeder
Product Details
| Manufacturers Part Number | JT9-6288917 |
| Type | Clamp |
| For Use With | Feeders |
| Brand | JET |
For Use With: Jet J-7020M (414474) 10"x16" Miter Cut-Off Bandsaw J-7020M (414474) 10"x16" Miter Cut-Off Bandsaw J-7020M (414474) 10"x16" Miter Cut-Off Bandsaw J-7020 (414472) 10"x16" Horizontal Bandsaw J-7020 (414472) 10"x16" Horizontal Bandsaw J-7040 (414478) 10"x16" Horizontal Bandsaw J-7040 (414478) 10"x16" Horizontal Bandsaw J-7040M (414475) 10X16 Inch Miter Cut Off Band Saw J-7040M (414475) 10X16 Inch Miter Cut Off Band Saw J-7040M (414475) 10X16 Inch Miter Cut Off Band Saw J-7040M-4 (414484) 10X16 Inch Miter Cut Off Band Saw J-7040M-4 (414484) 10X16 Inch Miter Cut Off Band Saw ...
This is an OEM part sourced directly from the manufacturer. The locking handle is found on Powermatic feeders. This part is made of high-quality plastic, with an attached metal bolt, and is used to lock the motor clamp in place. No tools are required when replacing this item. Simply remove the old part and thread the new one into place. This part is sold individually. For Use With: Jet PF-31 (1790807K) 1Ph 115V 4 Speed Powerfeeder PF-33 (1790800k) 3Ph 230V 4 Speed Powerfeeder PF-41 (1790812K) 1Ph 115V 4 Speed Powerfeeder PF-43 (1790811K) 3Ph 230V 4 Speed Powerfeeder PF-33 (1790810K) 3Ph ...
This OEM part is used on Jet and Powermatic Drill Presses to assist in raising and lowering the drill press table. It is controlled by a hand crank on the side of the drill press column clamp. To make sure you do not damage the rack, always loosen the the clamp before moving the table. For Use With: Jet PM2800 (1792800) TEFC 1HP 115/230V Drill Press PM2800 (1792800) TEFC 1HP 115/230V Drill Press 2800 18-inch Variable Speed Drill Press 2800 18-inch Variable Speed Drill Press JDP-17FSE (354171) Drill Press JDP-17FSE (354171) Drill Press JDP-17MF (354169) 17 in. Drill Press JDP-17MF (354169) ...
Accuracy, stability and versatility are the benchmark features of the JET® 17" and 22" Industrial Drill Presses. This heavy-duty industrial line of JET® Drill Presses come standard with oversize cast iron tables and base and are CSA/CUS Certified. JET® backs their machines with the industry-leading Two Year Warranty. Features: 1/2" diameter external positive depth stop with three nut locking feature for quick adjustment Adjustable tension spindle return spring Drill chuck and key attach to the side of the drill press always within reach of the operator Hinged metal belt and pulley cover ...
Secure dust collection hoses to inlet and outlet. Tight seal prevents leaks. Trust genuine JET® replacement parts when it's time to exchange a component.