US Duct Clamp Together 45 ° Tubed Elbow 1.5 CLR, 3" Diameter, SS, 16 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
US Duct provides duct elbows that fit EVERY application from our standard segmented/gored elbows to one piece light gauge economical elbows for light dust collection - to air tight elbows for wet applications to heavy gauge welded elbows for abrasive applications to Flat-Back elbows with removable/replaceable AR plate for 'very' abrasive applications.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3.00 in |
| Weight | 1 lbs |
| Duct Size | 3.00 in |
| Gauge | 16.00 ga |
| Diameter | 3.00 in |
Product Details
| Type | 45 Degree Elbow |
| Material | 304 Stainless Steel |
| Application | Industrial Dust/Fume Collection & Extraction |
| Manufacturers Part Number | RETS0345.S16 |
| For Use With | Clamp Together Duct |
| Brand | US Duct |