US Duct Clamp Together 90 ° Elbow 1.5 CLR, 6" Diameter, Galvanized, 22 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
US Duct provides duct elbows that fit EVERY application from our standard segmented/gored elbows to one piece light gauge economical elbows for light dust collection - to air tight elbows for wet applications to heavy gauge welded elbows for abrasive applications to Flat-Back elbows with removable/replaceable AR plate for 'very' abrasive applications.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14.00 in |
| Width | 14.00 in |
| Height | 6.00 in |
| Weight | 5 lbs |
| Duct Size | 6.00 in |
| Gauge | 22.00 ga |
| Diameter | 6.00 in |
Product Details
| Type | 90 Degree Elbow |
| Application | Industrial Dust/Fume Collection & Extraction |
| For Use With | Clamp Together Duct |
| Material | Galvanized Steel |
| Manufacturers Part Number | RESS0690.G22 |
| Brand | US Duct |