Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Duct

Model # :WBB2691586

MPN #: RAF08.G22

US Duct Clamp Together Angle Flange Adapter, 8" Diameter, Galvanized, 22 Gauge

Product Description
Flange adapters are used to switch from flanged duct to clamp together duct. They have flange on one end and a rolled lip on the other end

PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.00 in
Width10.50 in
Height8.00 in
Weight3 lbs
Duct Size8.00 in
Gauge22.00 ga
Diameter8.00 in

Product Details

TypeAngle Flange
ApplicationIndustrial Dust/Fume Collection & Extraction
For Use WithClamp Together Duct
MaterialGalvanized Steel
Manufacturers Part NumberRAF08.G22
BrandUS Duct