Duct Connectors & Adapters
Availability
Type
Brand
Length
Gauge
Height
Color
Price
Related Products
US Duct's Clamp Together Duct, also called rolled-lip duct, has distinct advantages over traditional ductwork. Features: Speed and ease of installation Available in light to heavy gauges Adjustability via the 11" sleeve (also called a nipple) Adjustability in most fittings Stainless steel and galvanized steel Easy to ship and assemble with modular, standardized lengths Easy to reuse, relocate, and clean These advantages fall mainly in the category of SPEED. The clamp together connections allow for an estimated 70% faster installation than traditional methods. However, this speed's main ...
MADE IN THE USA Nordfab QF T-branch duct fittings are available in galvanized and stainless steel.When ordering, specify A, B. All branches priced by large end. Many Benefits of Nordfab's Quick-Fit Ductwork You Can Just Clamp It Together: Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple ...
MADE IN THE USA Nordfab QF Reducers provide easy transition from one size of duct pipe or fitting to a smaller size. When ordering reducers, specify dimensions of both A and B ends. Priced by large end A. The B end can be as small as 1?. Also specify reducer end style. QF ends are standard. Many Benefits of Nordfab's Quick-Fit Ductwork You Can Just Clamp It Together: Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. ...
US Duct provides duct elbows that fit EVERY application from our standard segmented/gored elbows to one piece light gauge economical elbows for light dust collection - to air tight elbows for wet applications to heavy gauge welded elbows for abrasive applications to Flat-Back elbows with removable/replaceable AR plate for 'very' abrasive applications.
MADE IN THE USA The Nordfab Quick-Fit Adjustable Nipple, also known as an adjustable sleeve, is used to quickly provide variable length adjustments in ducting lines of QF Pipe. Black O-ring is included. Specify Red O-ring if needed (additional cost) for higher temperature applications. QF Adjustable Nipple seams are laser welded. Many Benefits of Nordfab's Quick-Fit Ductwork You Can Just Clamp It Together: Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket ...