Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordfab

Model # :WBB2228048

MPN #: 8040026056

Nordfab QF Reducer 10-8, 10" Dia, 304 Stainless Steel

Product Description
MADE IN THE USA
Nordfab QF Reducers provide easy transition from one size of duct pipe or fitting to a smaller size. When ordering reducers, specify dimensions of both A and B ends. Priced by large end A. The B end can be as small as 1?. Also specify reducer end style. QF ends are standard.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install - without tools.
PRICE
$245.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width10
Height8 in
Weight3 lbs
Duct Size10 in
Gauge22 ga
Diameter10 To 8 in

Product Details

TypeReducer
Material304 Stainless Steel
Manufacturers Part Number8040026056
For Use WithQF Ducting
BrandNordfab