US Duct Clamp Together Manual Blast Gate, 14" Diameter, Galvanized
Write a Review
|
Questions & Answers (0)
Product Description
US Duct's manual blast gates are constructed of a cast aluminum body with galvanized or stainless steel blade and connections. The sliding closure operates and locks with a manual slide and thumb screw. These gates are solid solutions for applications where changing air flow or regulating CFM are done manually.
PRICE
$409.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.75 in |
| Width | 15.75 in |
| Height | 19.00 in |
| Weight | 16 lbs |
| Duct Size | 14.00 in |
| Gauge | 20.00 ga |
| Diameter | 14.00 in |
Product Details
| Type | Blast Gate |
| Application | Industrial Dust/Fume Collection & Extraction |
| For Use With | Clamp Together Duct |
| Material | Galvanized Steel |
| Manufacturers Part Number | RCO14.G |
| Brand | US Duct |