Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Duct

Model # :WBB2691299

MPN #: RESD0390.G22

US Duct Clamp Together 90 ° Elbow 1.0 CLR, 3" Diameter, Galvanized, 22 Gauge

Product Description
US Duct provides duct elbows that fit EVERY application from our standard segmented/gored elbows to one piece light gauge economical elbows for light dust collection - to air tight elbows for wet applications to heavy gauge welded elbows for abrasive applications to Flat-Back elbows with removable/replaceable AR plate for 'very' abrasive applications.

PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.50 in
Width6.50 in
Height3.00 in
Weight2 lbs
Duct Size3.00 in
Gauge22.00 ga
Diameter3.00 in

Product Details

Type90 Degree Elbow
ApplicationIndustrial Dust/Fume Collection & Extraction
For Use WithClamp Together Duct
MaterialGalvanized Steel
Manufacturers Part NumberRESD0390.G22
BrandUS Duct