Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503784

MPN #: WL9-20304

Wilton WL9-20304 Model H406 0-6" Opening 3-5/8" Throat Depth Columbian Economy Drop Forged C-Clamp

Product Description
Columbian Economy C-clamps feature drop forged frames and an oscillating head that provides a tighter hold on angular work pieces.

Features:

  • Drop forged, regular-duty with extra deep throat
  • Improved frame design allows for a higher proof test, greater throat depth, and lower overall weight
  • Acme rolled spindle threads provide maximum strength and clamping force
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PRICE
$83.95

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12.7 in
Width7.3 in
Height1.7 in
Throat Depth3-5/8 in
Min Opening Size0"
Size0 - 6 in
Spindle Diameter¾ in
Net Weight5.4
Max Opening Capacity0 - 6 " in
Max Opening Size6"

Product Details

TypeDrop Forged
DescriptionC-Clamp
Manufacturers Part NumberWL9-20304
Nominal Clamp Pressure6,600
BrandWilton

Compliance & Certifications

CertificationsCSA Certified