Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503325

MPN #: WL9-14299

Wilton WL9-14299 Model 412-P 2-12-1/4" Opening 6-5/16" Throat Depth 400-P Series Spark Duty C-Clamp

Product Description
Wilton® Spark-Duty™ 400 Series C-Clamps are ideal for steel fabrication and industrial welding. Each boasts drop forged construction, an ACME rolled Copper Plated Spindle to resist welding spatter, replaceable Perma-Pads® and a v-grooved anvil for secure holding of all materials.

Features:

  • Industry's top choice for maintenance, production and repair operations
  • Drop forged, regular duty with extra deep throat
  • Innovative frame geometry for maximum strength
  • V grooved anvil allows secure holding of all materials including rounds, squares and flats.
PRICE
$249.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20.9 in
Width10.5 in
Height1.8 in
Throat Depth6-5/16 in
Min Opening Size2"
Size2 - 12-1/4 in
Spindle Diameter7/8 in
Net Weight14.9
Max Opening Capacity2 - 12 1/4 " in
Max Opening Size12-1/4"

Product Details

TypeSpark Duty
Spindle Assembly Number1700230
DescriptionC-Clamp
Manufacturers Part NumberWL9-14299
Nominal Clamp Pressure9,300
BrandWilton
TrademarkPERMA-PADS®

Compliance & Certifications

CertificationsCSA Certified