Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wilton

Model # :WBB503443

MPN #: WL9-21801

Wilton WL9-21801 24" Opening 1-13/16" Throat Depth 1-7/8" Clamp Face I Bar Clamp - Pkg Qty 8

Product Description
I Bar Clamp 2 Ft Opening, 1-13/16 Throat Depth, 1-7/8" Clamp Face

Features:

  • A rapid acting powerful clamp designed and constructed for hard, everyday production work
  • Quick Action, no slip clutches are 3/4" apart and formed in the web for greater bar strength
  • High strength ductile slide cannot slipo or bind; easily released
PRICE
$727.60  Sold in packages of 8 / $90.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width1.7 in
Height7.2 in
Throat Depth1-13/16 in
Size24"
Net Weight7.75
Max Opening Capacity24 " in

Product Details

Type"I" Bar
DescriptionBar Clamp
Package Quantity8
Manufacturers Part NumberWL9-21801
Nominal Clamp Pressure6000
BrandWilton

Compliance & Certifications

CertificationsCSA Certified