- Cast-iron stationary and sliding heads with powder coated finish
- Rust-resistant steel bar makes it stronger and durable
- Striated bar on both sides
- Holding jaws with protective plastic to avoid damage to the part
Surtek F-Clamp, 2" Throat Depth, 12" Opening
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 |
| Throat Depth | 2 in |
Product Details
| Manufacturers Part Number | 107118 |
| Type | F-Clamp |
| Description | 12" F-Clamp |
| Brand | Surtek |