Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB503612

MPN #: WL9-14170

Wilton WL9-14170 Model 108 4-8" Jaw Opening 2-3/4" Throat Depth 100 Series Heavy Duty Forged C-Clamp

Product Description
Wilton® Brute Force™ 100 Series C-Clamps are ideal for heavy construction with a drop forged frame, black oxide coating, and clamping pressure ranging up to 15,000 lbs. Spindles are full length, machined from a single piece of square, cold drawn steel tempered and hardened. Square spindle heads stand up to heavy wrench tightening.

Features:

  • Recommended for heavy industrial and construction job site demands, the heavy-duty models are some of the toughest products available for their weight to strength ratio
  • 100 Series model frames are forged of superior quality steels
  • Forged square head spindle with rolled thread. Black oxide coating for added strength
PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14.6 in
Width6.1 in
Height1.6 in
Throat Depth2-3/4 in
Min Opening Size4"
Size4 - 8 in
Spindle Diameter¾ in
Net Weight8.35
Dimensions1.6 X 6.1 X 14.6 in
Max Opening Capacity4 - 8 " in
Max Opening Size8"

Product Details

TypeHeavy Duty
Spindle Assembly Number1700030
DescriptionC-Clamp
Manufacturers Part NumberWL9-14170
Nominal Clamp Pressure12,500
BrandWilton
TrademarkPerma-pads®

Compliance & Certifications

CertificationsCSA Certified